Cole-Parmer P408-01-2110 High-density polyethylene utility tray, 29 1/4" x 23 1/4" x 4"

Representative image only.

Cole-Parmer P408-01-2110 High-density polyethylene utility tray, 29 1/4" x 23 1/4" x 4"

Cole-Parmer | Item: 0671050

Stands up to your needs

₹18,600.00INR / Each

₹18,600.00INR / Each

Buy It Together

Current Item

Cole-Parmer P408-01-2110 High-density polyethylene utility tray, 29 1/4" x 23 1/4" x 4"
Cole-Parmer P408-01-2110 High-density polyethylene utility tray, 29 1/4" x 23 1/4" x 4"
0671050

₹18,600.00INR / Each
+ +
Chemical Resistant Tray - 13-1/4" X 10-5/8", 1 Ea
0671580

₹7,400.00INR / Each
+ + =
Total Price 87000.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Heavy-duty welded construction
  • Thick walls for durability
  • Choose between polypropylene or HDPE construction
  • 1 year warranty

More About this Item

Durable, 3/16'' thick high-density polyethylene (HDPE) trays are NSF-certified; meet USDA requirements. Withstand temperatures from 0 to 160degF (–17 to 71degC) continuously.

1 Year Warranty
Specifications
  • Capacity (L)32
  • Capacity (Qt)32
  • Capacity (Gal)8
  • MaterialLLDPE
  • Overall Length (in)29 1/4
  • Overall Length (cm)74.3
  • Overall Width (in)23 1/4
  • Overall Width (cm)59.1
  • Overall Height (in)4
  • Overall Height (cm)10.2
  • DescriptionHigh-density polyethylene utility tray, 29 1/4" x 23 1/4" x 4"
  • Warranty1 year
Reviews
Q&A