Cole-Parmer Mortar and Pestle Set, Porcelain, 150 mL

Representative image only.

Cole-Parmer Mortar and Pestle Set, Porcelain, 150 mL

Cole-Parmer | Item: 6310065

No more sample loss – high sides and narrow opening contain particulates

₹5,300.00INR / Each

₹5,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer Mortar and Pestle Set, Porcelain, 150 mL
Cole-Parmer Mortar and Pestle Set, Porcelain, 150 mL
6310065

₹5,300.00INR / Each
+
Cole-Parmer Pestle, Porcelain, 222 mm Length
1782965

₹7,900.00INR / Each
+
Cole-Parmer 99.5% Alumina Mortar, 7 mL
1782972

₹20,400.00INR / Each
+
Cole-Parmer Spatula Macro Spoon, Stainless Steel,120mm; 3/PK
0628704

₹1,900.00INR / Pkg of 3
=
Total Price 35500.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Autoclavable
  • 1 year warranty

More About this Item

Mortar features lip and spout, and is glazed on the outside (except the bottom). Oversized pestle is also glazed (except the grinding surface). Mortar and pestle are sold as a set.

1 Year Warranty
Specifications
  • Mortars Capacity (mL)150
  • Mortars Top OD (mm)90
  • Mortars Height (mm)70
  • Pestles Length (mm)135
  • DescriptionMortar and Pestle Set, Porcelain, 150 mL
  • Warranty1 year
Reviews
Q&A