Cole-Parmer Spatula Macro Spoon, Stainless Steel,120mm; 3/PK

Representative image only.

Cole-Parmer Spatula Macro Spoon, Stainless Steel,120mm; 3/PK

Cole-Parmer | Item: 0628704

Polished surface provides fast and easy cleaning

₹1,900.00INR / Pkg of 3

₹1,900.00INR / Pkg of 3

Buy It Together

Current Item

Cole-Parmer Spatula Macro Spoon, Stainless Steel,120mm; 3/PK
Cole-Parmer Spatula Macro Spoon, Stainless Steel,120mm; 3/PK
0628704

₹1,900.00INR / Pkg of 3
+ + + + +
Cole-Parmer Mortar and Pestle Set, Porcelain, 50 mL
6310061

₹2,200.00INR / Each
=
Total Price 44500.00 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Chemical and corrosion resistant
  • Available in 6 sizes

More About this Item

The AISI 304 grade stainless steel spatula/macro spoon combinations are chemical and corrosion resistant. One end features a macro spoon for medium and large size particles, while the other end offers a straight/flat spatula. Robust and seamless construction guarantees long life cycle.

Specifications
  • Overall Length (in)4 45/64
  • Width (in)29/32
  • Overall Length (cm)12
  • Width (cm)2.4
  • Material304 stainless steel
  • ColorMetalic
  • DescriptionSpatula Macro Spoon, SS,120mm; 3/PK
Reviews
Q&A