Cole-Parmer LB-200-800i Toploading Precision Balance, 800g Capacity x .001g Readability, Internal Calibration

Representative image only.

Cole-Parmer LB-200-800i Toploading Precision Balance, 800g Capacity x .001g Readability, Internal Calibration

Cole-Parmer | Item: 5500010

Performance and style for an impressive weighing experience

₹335,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹335,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer LB-200-800i Toploading Precision Balance, 800g Capacity x .001g Readability, Internal Calibration
Cole-Parmer LB-200-800i Toploading Precision Balance, 800g Capacity x .001g Readability, Internal Calibration
5500010

₹335,000.00INR / Each
+ + + + + + + +
Ohaus SPX421 Scout Portable Balance 420 g x 0.1 g
1101536

₹69,500.00INR / Each
=
Total Price 2381600.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Five-year warranty
  • Selectable digital filtering for dynamic weighing enables consistent results for moving subjects
  • Printouts include date and time for data tracking within Good Laboratory Practices (GLP) guidelines
  • Sealed keypad protects against dirt and spills
  • Hold function freezes the displayed weight, ensuring results are kept safe
  • Parts counting with preset sample sizes
  • Auto power-off to save energy
  • 800 g capacity - the perfect everyday balance 

More About this Item

LB-200 toploading balances are designed with an array of features and functions that accommodate most lab applications. This range offers improved performance for faster, more accurate readings. With stylish, modern backlighting, the impressive display is easily visible in any lighting condition. The LCD features large, readily discernible 24 mm digits. Multilingual text and display capability make LB-200 well-suited for users in various regions. For simple operation, navigation buttons are color-coded, helping users perform functions with minimal training. LB-200 provides USB and RS-232 interfaces to facilitate data collection and transmission to computers or printers. ABS plastic construction and the rugged grade 304 stainless steel pan are easy to clean and can withstand demanding lab use.

Toploading balances offer a wider range of weighing capacity, from 210 g up to 6000 g.

Improved Performance for Speed and Accuracy

Designed to deliver improved performance, the LB-200 Toploading Balances enable faster and more accurate readings, saving valuable time while maintaining precision in measurements.

Enhanced Visibility in Any Lighting Condition

Backlighting ensures that users can easily read measurement results in all lighting conditions to eliminate potential sources of error due to poor visibility.

Multilingual Text and Display Capability

Multilingual support makes it adaptable for users in various regions. This capability is especially beneficial in facilities with diverse teams, promoting inclusivity and ease of use.

Color-Coded Navigation Buttons for Simplicity

Perform functions with minimal training thanks to color-coded navigation buttons. This feature reduces the learning curve, making the balances accessible to new and experienced users.

Convenient Data Collection and Transmission

USB and RS-232 interfaces facilitate seamless data collection and transmission to computers or printers. This connectivity enhances data management and reporting capabilities, improving workflow efficiency.

Durability and Easy Maintenance

Constructed with ABS plastic and a rugged grade 304 stainless steel pan, the LB-200 Toploading Balances withstand demanding laboratory use. These materials are durable and easy to clean, ensuring the longevity of the equipment even in rigorous environments.

Versatile Range of Capacities and Superior Readability

Available in capacities from 210 g to 6000 g, they accommodate a wide variety of lab applications and sample sizes, providing flexibility to users.

Selectable Digital Filtering for Dynamic Weighing

Selectable digital filters offer consistent, reliable results for weighing moving subjects, such as during animal studies, making them ideal for research applications involving dynamic processes.

5 Year WarrantyConformite Europeenne
Specifications
  • Capacity (mg)800000
  • Width (InchShort)9
  • Capacity (g)800
  • Capacity (kg)0.8
  • Height (InchShort)8 2/5
  • Readability (mg)2001
  • Readability (g)2.001
  • Repeatability (mg)2001
  • Repeatability (g)2.001
  • Linearity (mg)4
  • Linearity (g)0.004
  • Weighing Unitsmg, g, ct, GN, dr, ozt, dwt, mm, tl.T, tl.H, tl.S, T, custom unit
  • Calibration TypeInternal or External
  • LanguagesEnglish, German, French & Spanish
  • OutputRS-232, USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Low Battery IndicatorNo
  • Power (VAC)100 to 240
  • Height (in)8 19/32
  • Length (InchShort)14 45/64
  • Width (in)8 51/64
  • Pan Diameter (in)4 45/64
  • Display Height (in)29/32
  • Chamber Height (in)4 1/2
  • Chamber Width (in)7 19/32
  • DescriptionToploading Precision Balance, 800g Capacity x .001g Readability, Internal Calibration
  • Warranty5 Years
Reviews
Q&A