Cole-Parmer TB-800-164i Analytical Balance with Touchscreen, 160g x 0.1mg, Internal Calibration

Representative image only.

Cole-Parmer TB-800-164i Analytical Balance with Touchscreen, 160g x 0.1mg, Internal Calibration

Cole-Parmer | Item: 1010201

Weighing surface allows for precise weighing of small items

₹568,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹568,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer TB-800-164i  Analytical Balance with Touchscreen, 160g x 0.1mg, Internal Calibration
Cole-Parmer TB-800-164i Analytical Balance with Touchscreen, 160g x 0.1mg, Internal Calibration
1010201

₹568,000.00INR / Each
+ +
Cole-Parmer Impact Printer; 1/Each
1010085

₹149,000.00INR / Each
+ + + =
Total Price 1895400.00 ADD 6 ITEMS TO CART
Product Description

Includes

Glass draft shield, draft ring, AC adapter, and power cord.

Key Features

  • Five-year industry-leading warranty
  • 0.01 mg and 0.1 mg four place readability
  • IR proximity touchless sensors offer touch-free balance control
  • Touch-screen display provides clear visibility of weighing results
  • USB, RS-232, Ethernet, and Wi-Fi interfaces offer secure data connections
  • Autotest GLP function quickly diagnoses weighing errors
  • Adjustable filter settings help optimize performance depending on the working environment
  • Customize the menu screen to match your everyday needs
  • Statistics working mode quickly analyzes data from series of measurements
  • Display menu descriptions in multiple languages
  • Fast stabilization and response time
  • Spacious weighing chamber allows for tool-free disassembly and assembly
  • Anti-static coating on weighing chamber panes
  • 160 g capacity
  • Internal calibration

More About this Item

The Cole-Parmer series of analytical balances feature a removable glass draft shield with three doors for easy cleanup and access to the weighing pan. The balances are calibrated either internally or externally using a calibration mass. The 4-1/4" x 2-1/2" color capacitive touch-screen display features a status bar, weighing result window, editable information fields, and editable tool bar. The area beneath weight indication display can be customized to meet your personal programming needs. Two built-in infrared (IR) proximity sensors can be programmed with different functions for each working mode enabling touch-free balance control, while minimizing cross-contamination. Working modes include weighing, parts counting, check weighing, dosing, percent weighing, density of solids, density of liquids, animal weighing, statistics, peak hold, and formulations. Other features include adjustable filter level settings, quick-access keys, balance taring, balance zeroing, auto switch-off, and backlight turn-off time. The balances feature several databases for recording products, users, packaging, customers, formulations, formulation reports, ambient conditions, and weighing. Only users with appropriate access can add new records, export data, import data, delete records, and print saved data. RS-232, 2×USB-A (interchangeable), USB-B, Ethernet, and Wi-Fi† offer external connection to a computer or printer for GLP/GMP-compliant output. The autotest GLP function provides an enhanced balance summary to aid in assessing operation and diagnosing reasons for occurrence of errors in weighing.

Convenient Glass Draft Shield

A three-door removable glass shield provides easy access to the weighing pan and simplifies cleanup for accurate measurements and minimal downtime.

Versatile Calibration Options

Easily fine-tune balances to maintain accuracy over time, whether internal or external calibration.

Intuitive Touch-Screen Display

The color capacitive touch-screen display, measuring 4-1/4" x 2-1/2", is a standout feature. A status bar, editable information fields, and a toolbar make the TB-800 Touch Screen Analytical Balances extremely user-friendly.

Touch-Free Balance Control

Built-in infrared (IR) proximity sensors with customizable functions enable touch-free balance control, minimizing the risk of cross-contamination when handling sensitive materials.

Diverse Working Modes

Various working modes, including parts counting, check weighing, dosing, percent weighing, and more. This versatility makes them suitable for many different applications.

Enhanced Data Management

Comprehensive databases for recording various data points, from products and customers to formulations and ambient conditions, means records are easily accessible and organized.

Secure Data Access

User access controls restrict certain actions like adding new records, exporting or importing data, deleting records, and printing saved data to authorized users only.

Multiple Connectivity Options

With RS-232, 2×USB-A (interchangeable), USB-B, Ethernet, and Wi-Fi (in models with internal calibration), the TB-800 Touch Screen Analytical Balances offer extensive external connectivity options to enhance data management practices.

Autotest GLP Function

Assess operation and diagnose weighing errors in minimal time. This feature simplifies troubleshooting and maintenance, ensuring the balances remain in optimal working condition.

†Only models with internal calibration feature Wi-Fi interface.

5 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)160
  • Readability (mg)0.1
  • Readability (g)0.0001
  • Repeatability (mg)0.07
  • Repeatability (g)7E-05
  • Linearity (mg)0.2
  • Linearity (g)0.0002
  • Weighing Unitsg, mg, ct, lb, oz, ozt, dwt, tlh, tls, tlt, tlc, mom, gr, ti, N, b, aht, tola, msg, u1, u3
  • Calibration TypeInternal
  • LanguagesEnglish, Arabic, Chinese, Czech, French, German, Italian, Korean, Polish, Russian, Spanish, Turkish
  • Output2 x USB-A, USB-B, RS-232, Wi-Fi, Ethernet
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Height (in)14
  • Width (in)8
  • Depth (in)14
  • Pan Diameter (in)3 1/2
  • Draft Shield Height (in)9
  • Draft Shield Width (in)7 1/2
  • Draft Shield Depth (in)7
  • DescriptionAnalytical Balance with Touchscreen, 160g x 0.1mg, Internal Calibration
  • Warranty5 Years
Reviews
Q&A