Cole-Parmer LB-200-124i Analytical Balance, 120g Capacity x .0001g Readability, Internal Calibration

Representative image only.

Cole-Parmer LB-200-124i Analytical Balance, 120g Capacity x .0001g Readability, Internal Calibration

Cole-Parmer | Item: 5500003

Performance and style for an impressive weighing experience

₹390,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹390,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer LB-200-124i Analytical Balance, 120g Capacity x .0001g Readability, Internal Calibration
Cole-Parmer LB-200-124i Analytical Balance, 120g Capacity x .0001g Readability, Internal Calibration
5500003

₹390,000.00INR / Each
+ +
Caframo High-Torque Brushless Mixer; 12 to 1800 rpm, 115 VAC
5080000

₹476,000.00INR / Each
+ + + + + =
Total Price 1292500.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Selectable digital filtering for dynamic weighing enables consistent results for moving subjects
  • Printouts include date and time for data tracking within Good Laboratory Practices (GLP) guidelines
  • Sealed keypad protects against dirt and spills
  • Hold function freezes the displayed weight ensuring results are kept safe
  • Parts counting with preset sample sizes
  • Auto power-off to save energy
  • 120g capacity
  • Internal calibration
  • 5 year warranty

More About this Item

Designed to deliver improved performance, the LB-200 Analytical Balances enable faster and more accurate readings, saving valuable time while maintaining precision in measurements. Backlighting ensures you can easily read measurement results in all lighting conditions to eliminate potential sources of error due to poor visibility. Multilingual support makes it adaptable for use in various regions.

Color-coded navigation buttons allow you perform functions with minimal training. USB and RS-232 interfaces facilitate seamless data collection and transmission to computers or printers.

Durability and Easy Maintenance
Constructed with ABS plastic and a rugged grade 304 stainless steel pan to withstand demanding laboratory use. These materials are durable and easy to clean, ensuring the longevity of the equipment even in rigorous environments.

Selectable Digital Filtering for Dynamic Weighing
Selectable digital filters offer consistent, reliable results for weighing moving subjects, such as during animal studies, making it ideal for research applications involving dynamic processes.

5 Year WarrantyConformite Europeenne
Specifications
  • Capacity (mg)120000
  • Width (InchShort)9
  • Capacity (g)120
  • Height (InchShort)13 1/10
  • Readability (mg)0.1
  • Readability (g)0.0001
  • Repeatability (mg)1
  • Repeatability (g)0.001
  • Linearity (mg)0.2
  • Linearity (g)0.0002
  • Weighing Unitsmg, g, ct, GN, oz, ozt, dwt, tl.H
  • Calibration TypeInternal or External
  • LanguagesEnglish, French, German, Italian, Chinese, Portuguese
  • OutputRS-232 / USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Low Battery IndicatorNo
  • Power (VAC)100 to 240
  • Height (in)13 19/64
  • Length (InchShort)14 45/64
  • Width (in)8 51/64
  • Pan Diameter (in)3 1/10
  • Display Height (in)29/32
  • Chamber Height (in)9 1/10
  • Chamber Width (in)7 19/32
  • DescriptionAnalytical Balance, 120g Capacity x .0001g Readability, Internal Calibration
  • Warranty5 Years
Reviews
Q&A