Caframo High-Torque Brushless Mixer; 12 to 1800 rpm, 115 VAC

Representative image only.

Caframo High-Torque Brushless Mixer; 12 to 1800 rpm, 115 VAC

Caframo | Mfr: BDC1850| Item: 5080000

Chuck guard encloses spinning chuck for added safety

₹476,000.00INR / Each

for an additional
₹39,900.00INR / Each
for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹476,000.00INR / Each

Buy It Together

Current Item

Caframo High-Torque Brushless Mixer; 12 to 1800 rpm, 115 VAC
Caframo High-Torque Brushless Mixer; 12 to 1800 rpm, 115 VAC
5080000

₹476,000.00INR / Each
+ +
Cole-Parmer Heavy-duty clamp holds rods up to 1-1/8" dia
0456124

₹16,400.00INR / Each
+
Caframo Straight Blade Impeller, SS, 32 mm (1-1/4") Dia
5080151

₹44,400.00INR / Each
+
Caframo Sweep Blade, Silicone-Molded; 6/Pk
5080170

₹21,800.00INR / Pkg of 1
+
InnoCal NIST-Traceable Calibration; Mixer
1705003

₹37,400.00INR / Each
+
Laboratory Mixer Chuck and Key Set, adjustable up to 3/8"
0455288

₹37,200.00INR / Each
+
Cole-Parmer 316 Stainless Steel Shaft, 5/16" dia x 18" L
0455230

₹19,300.00INR / Each
=
Total Price 1001500.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Calibration certificate supplied by manufacturer, stainless steel chuck and key (accepts up to 3/8'' (10 mm) dia shafts), chuck guard, 5''L x 1/2'' dia mounting rod, and 6-ft cord with three-prong plug.

Key Features

  • Set speed maintained as fluid viscosity changes
  • Includes tare function to set torque reading at zero
  • Max viscosity is 90,000 cP
  • Max volume is 21 gal. (80 L)
  • 3 year warranty

More About this Item

The unique, two-speed transmission delivers constant performance under changing condistions. Mixer features a sparkless, brushless DC motor that provides a long, maintenance-free service life. The totally enclosed non-ventilated motor is rated for continuous duty. Overload protection automatically shuts off the mixer if maximum torque is exceeded — an LED light signals overload conditions. The through-shaft design lets you easily alter shaft length and impeller depth. Mixers have an aluminum alloy housing.

Conformite Europeenne
Specifications
  • Dual RangeYes
  • Min Speed (rpm)12
  • Max Speed (rpm)1800
  • Min Speed--Low Range (rpm)12
  • Max Speed--Low Range (rpm)360
  • Min Speed--High Range (rpm)360
  • Max Speed--High Range (rpm)1800
  • Through-ShaftYes
  • Mounting TypeC-clamp
  • Max Torque (in-oz)821
  • Motor TypeTENV
  • DisplayYes
  • Power (Phase)1
  • Power (VAC)115
  • Motor hp1/5
  • DescriptionConstant-torque brushless Mixer; 12 to 1800 rpm, 115 VAC
  • Warranty3 Years
Reviews
Q&A