Caframo U-Shaped Mixing Paddle, SS, 127 x 127 mm (5" x 5") Blade

Representative image only.

Caframo U-Shaped Mixing Paddle, SS, 127 x 127 mm (5" x 5") Blade

Caframo | Mfr: U055| Item: 5080166

₹92,200.00INR / Each

₹92,200.00INR / Each

Buy It Together

Current Item

Caframo U-Shaped Mixing Paddle, SS, 127 x 127 mm (5" x 5") Blade
Caframo U-Shaped Mixing Paddle, SS, 127 x 127 mm (5" x 5") Blade
5080166

₹92,200.00INR / Each
+
Cole-Parmer 316 Stainless Steel Shaft, 5/16" dia x 18" L
0455230

₹19,300.00INR / Each
+
Cole-Parmer Heavy-duty clamp holds rods up to 1-1/8" dia
0456124

₹16,400.00INR / Each
+
Velp A00001301 Laboratory Mixer Double-Ended Mounting Clamp
5020071

₹13,700.00INR / Each
+
Caframo High-Torque Brushless Mixer; 12 to 1800 rpm, 115 VAC
5080000

₹476,000.00INR / Each
+ +
Caframo Sweep Blade, Silicone-Molded; 6/Pk
5080170

₹21,800.00INR / Pkg of 1
=
Total Price 930400.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 127 x 127 mm (5" x 5") blade
  • For low-speed, high-viscosity mixing
  • Tangential flow
  • 914 mm (36") long shaft
  • 9.5 mm (3/8") diameter shaft
  • 2 year warranty

More About this Item

Choose the impeller compatible with your mixer and to suit your mixing needs.

Two year warranty
Specifications
  • MaterialStainless steel
  • Shaft MaterialStainless steel
  • Shaft Diameter (in)0.375
  • Shaft Diameter (mm)9.5
  • Shaft Length (in)36
  • Shaft Length (mm)914
  • Overall Diameter (in)5
  • Overall Diameter (mm)127
  • DescriptionU-Shaped Mixing Paddle, SS, 127 x 127 mm (5" x 5") Blade
  • Warranty2 year
Reviews
Q&A