Caframo Compact Digital Lab Mixer, 40 to 2000 rpm, 120/230 VAC

Representative image only.

Caframo Compact Digital Lab Mixer, 40 to 2000 rpm, 120/230 VAC

Caframo | Mfr: BDC2002| Item: 5080100

₹291,000.00INR / Each

for an additional
₹39,900.00INR / Each
for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹291,000.00INR / Each

Buy It Together

Current Item

Caframo Compact Digital Lab Mixer, 40 to 2000 rpm, 120/230 VAC
Caframo Compact Digital Lab Mixer, 40 to 2000 rpm, 120/230 VAC
5080100

₹291,000.00INR / Each
+
Caframo Straight Blade Impeller, SS, 32 mm (1-1/4") Dia
5080151

₹44,400.00INR / Each
+
Caframo Sweep Blade, Silicone-Molded; 6/Pk
5080170

₹21,800.00INR / Pkg of 1
+
InnoCal NIST-Traceable Calibration; Mixer
1705003

₹37,400.00INR / Each
+
Laboratory Mixer Chuck and Key Set, adjustable up to 3/8"
0455288

₹37,200.00INR / Each
=
Total Price 431800.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Use virtually anywhere — compact design and panel light make it perfect for enclosed workstations or fume hoods!
  • 3 year warranty

More About this Item

This mixer provides accurate and repeatable results every time. The brushless DC motor maintains power at all speeds and has automatic overload protection, so you can stir bigger batches longer. The belt driven transmission is smooth and quiet, and offers high-power efficiency. Stir up to 6.6 gallons (25 liters), and a maximum viscosity of 15,000 cps. The splash-proof sealed housing keeps liquids and moisture out — good for aggressive environments. The through-shaft design makes adjustments easy and decreases downtime due to impeller changes. Adjustable chuck accommodates up to 3/8" diameter impeller shaft.

Mixer features an integrated lighting system for illuminating solutions so they can be clearly seen. The four-button control (power on/off, speed increase/decrease, light on/off) makes this mixer extremely easy to use. Order stand, clamp, and mixing impellers separately.

Compact lab mixer includes:
– stainless steel chuck (accepts up to 3/8" dia shafts) and key
– 5"L x 1/2" dia mounting rod
– external power supply
– 6-ft power cord from power supply with three-prong plug

Conformite Europeenne
Specifications
  • Min Speed (rpm)40
  • Max Speed (rpm)2000
  • Through-ShaftYes
  • Mounting TypeC-clamp
  • Max Torque (in-oz)100
  • DisplayYes
  • Power (Phase)1
  • Power (VAC)120/230
  • Power (Hz)50/60
  • Motor hp1/15
  • DescriptionCompact Digital Lab Mixer, 40 to 2000 rpm, 120/230 VAC
  • Warranty3 Years
Reviews
Q&A