Cole-Parmer Lamp Stand for Handheld UV Lamps

Representative image only.

Cole-Parmer Lamp Stand for Handheld UV Lamps

Analytik Jena | Item: 9762065

Buy It Together

Current Item

Cole-Parmer Lamp Stand for Handheld UV Lamps
Cole-Parmer Lamp Stand for Handheld UV Lamps
9762065

₹34,300.00INR / Each
+ + + + +
Ultraviolet Crosslinker Replacement Tube; 302 nm
9760751

₹17,100.00INR / Each
+ =
Total Price 404000.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Keep your ultraviolet equipment running and dependable with replacement bulbs and accessories.

1 Year Warranty
Specifications
  • Width (in)3
  • Height (InchShort)10 3/4
  • Depth (in)13
  • Width (cm)7.6
  • Height (cm)27.3
  • Depth (cm)33
  • DescriptionLamp Stand for Hand-Held UV Lamps
  • Warranty1 year
Reviews
Q&A