UVP 95-0305-03 Handheld Mini UV Lamp with Flashlight, 4-watt, 365 nm

Representative image only.

UVP 95-0305-03 Handheld Mini UV Lamp with Flashlight, 4-watt, 365 nm

UVP | Mfr: 95-0305-03| Item: 9760230

Compact – fit right in your pocket

Buy It Together

Current Item

UVP 95-0305-03 Handheld Mini UV Lamp with Flashlight, 4-watt, 365 nm
UVP 95-0305-03 Handheld Mini UV Lamp with Flashlight, 4-watt, 365 nm
9760230

₹12,800.00INR / Each
+
Cole-Parmer Replacement UV Light Bulb/Tube; 6 W, 365 nm
0981542

₹20,100.00INR / Each
=
Total Price 32900.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

one 4-watt tube and a nylon strap.

Key Features

  • Average bulb life is 3000 hours
  • 1 year warranty

More About this Item

Small, lightweight lamp is ideal for use anywhere. Choose this single-wavelength model with flashlight included.

Lamp includes one 4-watt tube and measures 6-1/2"W x 1-3/4"H x 1-1/4"D. Order batteries separately. Shpg wt 0.2 lb (0.1 kg).

This Mini UV Lamp features 4 watts intensity and is powered by 4 AA batteries (not included). Model includes 365nm longwave UV plus a flashlight. Each lamp housing is manufactured of impact-resistant plastic which resists fading or cracking. The lamps are lightweight and small enough to fit into a pocket. A nylon strap is attached for easy handling. These lamps are excellent for field inspection and fluorescence applications.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

1 Year WarrantyConformite Europeenne
Specifications
  • Width (in)6 7/8
  • Height (InchShort)1 1/2
  • Depth (in)1 1/2
  • Width (cm)17.5
  • Height (cm)3.8
  • Depth (cm)3.8
  • Bulb / Tube Life3000 hours
  • Battery4 AA (not included)
  • Power (watts)4
  • Intensity (µW/cm2)230 at 3"
  • DescriptionHandheld Mini UV Lamp with Flashlight, 4-watt, 365 nm
  • Warranty1 year
Reviews
Q&A