Ultraviolet Crosslinker Replacement Tube; 302 nm

Representative image only.

Ultraviolet Crosslinker Replacement Tube; 302 nm

| Mfr: 34-0042-01| Item: 9760751

Buy It Together

Current Item

Ultraviolet Crosslinker Replacement Tube; 302 nm
Ultraviolet Crosslinker Replacement Tube; 302 nm
9760751

₹17,100.00INR / Each
+
Cole-Parmer Replacement UV Light Bulb/Tube; 6 W, 365 nm
0981542

₹20,100.00INR / Each
=
Total Price 37200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 3 month warranty

More About this Item

A variety of wavelengths to suit any application.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

3 Month Warranty
Specifications
  • DescriptionUltraviolet Crosslinker Replacement Tube; 302 nm
  • Warranty3 month
Reviews
Q&A