UVP 95-0158-04(UVG-4) Handheld Mini Ultraviolet Lamp, 4-watt, 254 nm

Representative image only.

UVP 95-0158-04(UVG-4) Handheld Mini Ultraviolet Lamp, 4-watt, 254 nm

Analytik Jena | Mfr: 95-0158-04(UVG-4)| Item: 9760202

Compact — fit right in your pocket

Buy It Together

Current Item

UVP 95-0158-04(UVG-4) Handheld Mini Ultraviolet Lamp, 4-watt, 254 nm
UVP 95-0158-04(UVG-4) Handheld Mini Ultraviolet Lamp, 4-watt, 254 nm
9760202

₹35,600.00INR / Each
+
Cole-Parmer Replacement UV Light Bulb/Tube; 6 W, 365 nm
0981542

₹20,100.00INR / Each
=
Total Price 55700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

one 4-watt tube and a nylon strap. Order batteries separately.

Key Features

  • Average bulb life is 3000 hours
  • 1 year warranty

More About this Item

Small, lightweight lamps are ideal for use anywhere. Choose from single- or dual-wavelength models.

Lamps include one 4-watt tube and measure 6-1/2"W x 1-3/4"H x 1-1/4"D.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

Conformite Europeenne1 Year WarrantyETL Listed
Specifications
  • Wavelength254
  • Width (in)1 1/4
  • Height (InchShort)1 3/4
  • Depth (in)6 1/2
  • Width (cm)3.2
  • Height (cm)4.4
  • Depth (cm)16.5
  • Battery4 AA (not included)
  • Power (watts)4
  • Intensity (µW/cm2)170 at 3"
  • DescriptionHandheld Mini Ultraviolet Lamp, 4-watt, 254 nm
  • Warranty1 year
Reviews
Q&A