Cole-Parmer Integrity 10 Reaction Station, 10 x 25 mL; Univ Power

Representative image only.

Cole-Parmer Integrity 10 Reaction Station, 10 x 25 mL; Univ Power

Cole-Parmer | Item: 3663000

Individually control temperature and stirring rate for each cell

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer Integrity 10 Reaction Station, 10 x 25 mL; Univ Power
Cole-Parmer Integrity 10 Reaction Station, 10 x 25 mL; Univ Power
3663000

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Includes

SD card, ten stir bars, and three power cords with US, UK, and European plugs.

Key Features

  • Perform 10 independent experiments at once saving you time and money
  • View the results of your experiments in real time on the monitor
  • Easily transfer data to a PC via a USB port or SD card
  • Variable stirring speeds from 350 to 1200 rpm ensure homogeneous sample mixing
  • Set sample temperature between –30 and 150°C with ±0.5°C temperature accuracy
  • Optional attachment available for refluxing and working under inert conditions
  • 3 year warranty
  • New, improved version of PS20001

More About this Item

Use the Integrity 10 reaction station to run ten independent experiments at once. By setting the temperature and stir rate individually for each cell you can assess the impact of both at the same time, speeding up investigative chemistry by ten-fold.

Easily set up your test parameters using the user-friendly touchscreen menu. Intuitive icons reduce potential for costly errors while preprogrammed profiles for routine measurements save you time. Store results with information such as reaction composition, experiment owner, concentration, and the name of the profile with data stamp. View the progress of the reaction within each cell on the large monitor. It can also display at-a-glance results graphically. Extensive storage capacity lets you capture and review data. Download data to a PC via a USB port or SD card. Order software 36630-92 for more in-depth analysis and evaluation.

Control the temperature for each cell through the block or by using a temperature probe in each cell's solution. A ±0.5°C temperature stability and a minimal set point overshoot of 0.5°C ensure temperature accuracy. Set ramps between 0.1°C/min to 5°C/min for fast cooling and heating. Use the crash function for even faster temperature changes, which is ideal for kinetic determinations. Individually controlled magnetic stirrer can be set for speeds between 350 to 1200 rpm (use 12 x 4.5 mm cylindrical or 10 x 6 mm oval stir bars only). Order reducing sleeves and test tubes to accommodate sample volumes down to 1 mL.

The reflux/inerting head 36630-97 (sold separately) is ideal when you need to run parallel reactions for a long time, as is commonly required in organic chemistry experiments. Use with inerting caps to provide inert atmosphere to all ten cells. The integrated design eliminates the need to connect individual gas lines to each cell for a safer and effective solution.

Please Note: Effective May 2022, the Electrothermal Reaction Station Model number PS20001 has now been rebranded Cole-Parmer Integrity 10. All the same great features and specifications, just with a new and improved look.


TECHNICAL ARTICLES


Determination of Metastable Zone Width
Comparison of IR Probes
Solubility Study


3 Year WarrantyConformite Europeenne
Specifications
  • Max Temperature (° C)150
  • Power (VAC)100 to 230
  • Block Number Of Openings10
  • Block TypeDigital Dry Block Heater
  • Block - Tube / Vial Size Accepted (mm)25.5
  • Combination Block -Tube / Vial Size Accepted1 to 25 mL
  • Height (in)6 19/64
  • Width (in)6
  • Length (in)16 29/32
  • DescriptionReaction Station, 10 x 25 mL; Univ Power
Reviews
Q&A