Cole-Parmer ATS10055 Test Tubes, 24 to 16 Taper, 3 mL; 10/PK

Representative image only.

Cole-Parmer ATS10055 Test Tubes, 24 to 16 Taper, 3 mL; 10/PK

Cole-Parmer | Item: 3663083

Keep your reaction station running smoothly with these parts and accessories

₹111,000.00INR / Each

₹111,000.00INR / Each
Product Description

Key Features

  • Suitable for use with Cole-Parmer® Integrity 10, RS-200, or RS-250 series reaction stations
  • 1 year warranty
  • Previous part number ATS10055

More About this Item

Choose from a wide range of accessories suitable for your reaction station including reaction vessels, probes, and software.

1 Year Warranty
Specifications
  • Capacity (mL)3
  • Compatible WithCole-Parmer Integrity 10, RS-200 and RS-250 Series Reaction Stations
  • Length (mm)11
  • Diameter (mm)35
  • DescriptionTest Tubes, 24 to 16 Taper, 3 mL; 10/PK
  • Warranty1 year
Reviews
Q&A