Cole-Parmer HOA-600 6 Sample Automated Homogenizer Package

Representative image only.

Cole-Parmer HOA-600 6 Sample Automated Homogenizer Package

Cole-Parmer | Item: 7890472

Homogenize up to six samples simultaneously

₹6,073,000.00INR / Each

₹6,073,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer HOA-600 6 Sample Automated Homogenizer Package
Cole-Parmer HOA-600 6 Sample Automated Homogenizer Package
7890472

₹6,073,000.00INR / Each
+
Cole-Parmer HOA-600 Cooling Ice Tray, 1.5 - 5 mL Tubes
7890473

₹62,700.00INR / Each
=
Total Price 6135700.00 ADD 2 ITEMS TO CART
Product Description

Includes

Processing rack and three tube holders (2mL, 15mL and 30/50mL).

Key Features

  • Process 250 µl to 30 mL sample volumes in tubes ranging from 1.5 to 50 mL
  • Variable time up to 10 minutes
  • Variable speed from 500 to 30,000 rpm
  • 3 year warranty

More About this Item

The HOA-600 6 benchtop sample automated homogenizer allows you to simultaneously homogenize up to six samples in a single process in 1.5 to 50 mL sample tubes. Microprocessor control allows you to program both time and speed for processing up to 10 minutes at variable speeds up to 30,000 rpm. The oscillating motion of the unit ensures the generator probes are transitioned through the entire tube volume for complete homogenization of the sample. Compatible with 5, 7, 10 mm stainless steel generator probes and 7 mm plastic tips.

The 150-watt brushless motor is virtually maintenance free and ultra quiet during operation. The motor holds processing speed to ±1% to ensure reproducibility and accuracy across all samples regardless of fluctuations in sample size and viscosity.

3 Year Warranty
Specifications
  • Min Sample Size (mL)0.25
  • Max Sample Size (mL)30
  • Max Speed (rpm)30000
  • Min Speed (rpm)500
  • Wattage (Out put)150
  • Height (in)11 51/64
  • Width (in)15 45/64
  • Depth (in)7 51/64
  • Height (cm)33
  • Width (cm)40
  • Depth (cm)20
  • DescriptionSample Automated Homogenizer Package
  • Warranty3 Years
Reviews
Q&A