Cole-Parmer HOA-600 Cooling Ice Tray, 1.5 - 5 mL Tubes

Representative image only.

Cole-Parmer HOA-600 Cooling Ice Tray, 1.5 - 5 mL Tubes

Cole-Parmer | Item: 7890473

Keep your samples cold

₹62,700.00INR / Each

₹62,700.00INR / Each
Product Description

Key Features

  • Ideal for use with HOA-600 6 Sample Automated Homogerizer
  • Available in two sizes: 1.5 to 5mL and 15 to 50mL tubes

More About this Item

These cooling ice trays can be added to your sample automated homogenizer rack to help keep samples cold.

Specifications
  • Generator IncludedHOA 600 Sample Automated Homogenizer
  • Use with GeneratorsHOA 600 Sample Automated Homogenizer
  • Min Sample Size (mL)1.5
  • Max Sample Size (mL)5
  • DescriptionCooling Ice Tray, 1.5 - 5 mL Tubes
Reviews
Q&A