Cole-Parmer HOA-600 Cooling Ice Tray, 15 - 50 mL Tubes

Representative image only.

Cole-Parmer HOA-600 Cooling Ice Tray, 15 - 50 mL Tubes

Cole-Parmer | Item: 7890474

Keep your samples cold

₹61,100.00INR / Each

₹61,100.00INR / Each
Product Description

Key Features

  • Ideal for use with HOA-600 6 Sample Automated Homogerizer
  • Available in two sizes: 1.5 to 5mL and 15 to 50mL tubes

More About this Item

These cooling ice trays can be added to your sample automated homogenizer rack to help keep samples cold.

Specifications
  • Use with GeneratorsHOA 600 Sample Automated Homogenizer
  • Min Sample Size (mL)15
  • Max Sample Size (mL)50
  • DescriptionCooling Ice Tray, 15 - 50 mL Tubes
Reviews
Q&A