Cole-Parmer Homogenizer Hybrid Probe, Stainless Steel & Plastic, 7 mm

Representative image only.

Cole-Parmer Homogenizer Hybrid Probe, Stainless Steel & Plastic, 7 mm

Cole-Parmer | Item: 7890478

Choose the generator based on the dispersion, tissue type, and or sample size

₹165,000.00INR / Each

₹165,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Homogenizer Hybrid Probe, Stainless Steel & Plastic, 7 mm
Cole-Parmer Homogenizer Hybrid Probe, Stainless Steel & Plastic, 7 mm
7890478

₹165,000.00INR / Each
+
Cole-Parmer HO-400 Laboratory Homogenizer; 220V
0472729

₹359,000.00INR / Each
+
Cole-Parmer HO-600 Digital Handheld Tissue Homogenizer
7890471

₹754,000.00INR / Each
+ +
Cole-Parmer Homogenizer Stand with Support Rod
0472789

₹70,800.00INR / Each
+ +
Cole-Parmer Tissue Homogenizer with US Plug; 115V
0472701

₹169,000.00INR / Each
+ +
Cole-Parmer 125 and 700 Plastic Tip Probe Adapter
0472788

₹40,000.00INR / Each
+
PTFE Bearing for 5, 7, 10, 20 mm Generator Probes; 4/PK
7890540

₹39,300.00INR / Each
=
Total Price 2850100.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Applications include large volume emulsions, suspensions, and dispersions for liquid/liquid or solid/liquid
  • 3 year warranty

More About this Item

Select from stainless steel (SS) or disposable polycarbonate (PC) generators. Stainless steel probes are ideal for larger samples. Disposable probes are ideal for when cross contamination may be of concern.

3 Year Warranty
Specifications
  • Dispersion TypeNarrow
  • Use with Generators04727-28, 04727-29, 04727-01, 04727-02 and 78904-70
  • Min Sample Size (mL)0.25
  • Min Sample Size (Liters)0.00025
  • Max Sample Size (mL)30
  • MaterialStainless steel, Ultem
  • Tip Diameter (mm)7
  • Tip Diameter (in)0.28
  • Overall Length (mm)110
  • DescriptionHomogenizer Hybrid Probe, Stainless Steel & Plastic, 7 mm
  • Warranty3 Years
Reviews
Q&A