Cole-Parmer HO-600 Digital Handheld Tissue Homogenizer

Representative image only.

Cole-Parmer HO-600 Digital Handheld Tissue Homogenizer

Cole-Parmer | Item: 7890471

Provides extremely accurate and repeatable results in lightweight, hand-held design

₹754,000.00INR / Each

₹754,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer HO-600 Digital Handheld Tissue Homogenizer
Cole-Parmer HO-600 Digital Handheld Tissue Homogenizer
7890471

₹754,000.00INR / Each
+ +
Cole-Parmer Homogenizer Stand with Support Rod
0472789

₹70,800.00INR / Each
+ =
Total Price 1340800.00 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Handles samples from <200μL to 120mL
  • Integrated digital speed display ensures consistent results
  • Motor holds processing speed to 0.5% accuracy
  • Provides ultra quiet operation
  • On-board memory stores last set speed
  • Bayonet probe mounting system features fast release
  • Light weight ergonomic design
  • 3 year warranty

More About this Item

The digital handheld tissue homogenizer offers reliable, repeatable performance with an ultra-quiet 40 watt brushless motor. An integrated digital speed control ensures consistent results for a variety of laboratory applications and stores the last set speed for easy repeatability. The unit allows you to process tissue samples from <200μL to 120mL in less than 30 seconds.

The homogenizer can operate efficiently with both plastic and stainless-steel probes (sold separately). Stainless steel generator probes (5 mm to 10 mm diameter) are available for larger and tougher sample types. They come with PTFE upper and lower bearings.

Ideal for tissue homogenization, emulsions and suspensions, cell disruption, protein extraction, and medical research. Lightweight enough to be hand-held or stand mounted for lengthier processing.

3 Year Warranty
Specifications
  • Capacity (mL)120
  • Max Speed (rpm)32000
  • Min Speed (rpm)8000
  • Wattage (Input)40
  • Height (in)7 51/64
  • Height (cm)19.7
  • Power (VAC)100 to 240
  • DescriptionDigital Handheld Tissue Homogenizer
  • Warranty3 Years
Reviews
Q&A