PRO Scientific PRO250 Homogenizer

High-shear powerful lab homogenizer
  • Sample volume capacity range of 0.3ml to 5L
  • High-torque variable speed motor 5,000-30,000 rpm
  • Overheat and overload sensors build-in
This homogenizer provides needed versatility for busy labs with applications from small-to-large volumes, needing to emulsify, blend, and homogenize samples. For continuous processing, there is a separate on/off switch and the homogenizer can be post-mounted using the optional stand assembly (order separately). Max volume equivalent to H20/1 centipoise.

Choose a generator probe based on the sample volume and dispersion type (order separately). The standard quick-connect generator probes are precision crafted from 316 stainless steel and PTFE, ranging 5mm to 30mm in diameter. 2-year warranty on probe to homogenizer connection.

Sample volume capacity range of 0.3ml to 5L|High-torque variable speed motor 5,000-30,000 rpm|Overheat and overload sensors build-in
350,000.00INR / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Power (VAC)
Availability Pricing
PRO Scientific PRO250 Powerful Homogenizer, Handheld or Post Mounted; 120V 0475124 Mfr # 01-01250
COMPARE
120
₹350,000.00INR / Each
PRO Scientific PRO250 Powerful Homogenizer, Handheld or Post Mounted; 220V 0475126 Mfr # 01-02250
COMPARE
220
₹350,000.00INR / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat