PRO Scientific PRO250 Powerful Homogenizer, Handheld or Post Mounted; 220V

Representative image only.

PRO Scientific PRO250 Powerful Homogenizer, Handheld or Post Mounted; 220V

PRO Scientific | Mfr: 01-02250| Item: 0475126

High-shear powerful lab homogenizer

₹350,000.00INR / Each

₹350,000.00INR / Each

Buy It Together

Current Item

PRO Scientific PRO250 Powerful Homogenizer, Handheld or Post Mounted; 220V
PRO Scientific PRO250 Powerful Homogenizer, Handheld or Post Mounted; 220V
0475126

₹350,000.00INR / Each
+
Cole-Parmer Homogenizer Stand with Support Rod
0472789

₹70,800.00INR / Each
+
PRO Scientific PRO200 Stand Assembly
0475123

₹85,600.00INR / Each
+
PRO Scientific Saw-Tooth Generator Probe; 10 mm x 115 mm
0475173

₹319,000.00INR / Each
=
Total Price 825400.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

power cord.

Key Features

  • Sample volume capacity range of 0.3ml to 5L
  • High-torque variable speed motor 5,000-30,000 rpm
  • Overheat and overload sensors build-in
  • 2 year warranty

More About this Item

This homogenizer provides needed versatility for busy labs with applications from small-to-large volumes, needing to emulsify, blend, and homogenize samples. For continuous processing, there is a separate on/off switch and the homogenizer can be post-mounted using the optional stand assembly (order separately). Max volume equivalent to H20/1 centipoise.

Choose a generator probe based on the sample volume and dispersion type (order separately). The standard quick-connect generator probes are precision crafted from 316 stainless steel and PTFE, ranging 5mm to 30mm in diameter. 2-year warranty on probe to homogenizer connection.

Sample volume capacity range of 0.3ml to 5L|High-torque variable speed motor 5,000-30,000 rpm|Overheat and overload sensors build-in

Two year warranty
Specifications
  • Min Sample Size (mL)0.05
  • Max Sample Size (mL)3500
  • Max Speed (rpm)30000
  • Min Speed (rpm)10000
  • Wattage (Out put)576
  • Power (VAC)220
  • Power (Hz)50/60
  • DescriptionPowerful Homogenizer, Handheld or Post Mounted; 220V
  • Warranty2 year
Reviews
Q&A