Cole-Parmer Homogenizer Tips, Sterile; 25/PK

Representative image only.

Cole-Parmer Homogenizer Tips, Sterile; 25/PK

Cole-Parmer | Item: 7890480

Choose the generator based on the dispersion, tissue type, and or sample size

₹110,000.00INR / Pkg of 25

₹110,000.00INR / Pkg of 25

Buy It Together

Current Item

Cole-Parmer  Homogenizer Tips, Sterile; 25/PK
Cole-Parmer Homogenizer Tips, Sterile; 25/PK
7890480

₹110,000.00INR / Pkg of 25
+
Cole-Parmer HO-400 Laboratory Homogenizer; 110V
0472728

₹359,000.00INR / Each
+
Cole-Parmer HO-600 Digital Handheld Tissue Homogenizer
7890471

₹754,000.00INR / Each
+ +
Cole-Parmer Homogenizer Stand with Support Rod
0472789

₹70,800.00INR / Each
+ +
Cole-Parmer Tissue Homogenizer with US Plug; 115V
0472701

₹169,000.00INR / Each
+ +
Cole-Parmer 125 and 700 Plastic Tip Probe Adapter
0472788

₹40,000.00INR / Each
=
Total Price 2755800.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Applications include large volume emulsions, suspensions, and dispersions for liquid/liquid or solid/liquid
  • Engineered from durable plastics
  • Economical enough to be disposed of after each use
  • Eliminates cross contamination

More About this Item

Select from stainless steel (SS) or disposable polycarbonate (PC) generators. Stainless steel probes are ideal for larger samples. Disposable probes are ideal for when cross contamination may be of concern.

Specifications
  • Dispersion TypeNarrow
  • Use with Generators04727-28, 04727-29, 04727-01, 04727-02 and 78904-70
  • Min Sample Size (mL)0.25
  • Min Sample Size (Liters)0.00025
  • Max Sample Size (mL)30
  • MaterialPolycarbonate
  • Tip Diameter (mm)7
  • Tip Diameter (in)0.28
  • Overall Length (mm)110
  • DescriptionHomogenizer Tips, Sterile; 25/PK
  • WarrantyNone
Reviews
Q&A