Cole-Parmer High-Alumina Rectangular Tray, 750 mL, 188 x 140 x 42 mm

Representative image only.

Cole-Parmer High-Alumina Rectangular Tray, 750 mL, 188 x 140 x 42 mm

Cole-Parmer | Item: 1782612

Eliminate contamination

₹213,000.00INR / Case of 1

₹213,000.00INR / Case of 1

Buy It Together

Current Item

Cole-Parmer High-Alumina Rectangular Tray, 750 mL, 188 x 140 x 42 mm
Cole-Parmer High-Alumina Rectangular Tray, 750 mL, 188 x 140 x 42 mm
1782612

₹213,000.00INR / Case of 1
+
Chemical Resistant Tray - 13-1/4" X 10-5/8", 1 Ea
0671580

₹7,400.00INR / Each
+ +
Cole-Parmer Alumina Combustion Boat, 50mL
1782988

₹16,700.00INR / Each
=
Total Price 239700.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Highly resistant to chemicals
  • Ideal for high-temperature and high-purity applications
  • Autoclavable

More About this Item

Trays are 99.8% pure aluminum oxide. Highly resistant to the effects of chemicals, these trays are ideal for chemists, metallurgists, and others who are involved in high-temperature work and need contamination-free results.

Specifications
  • Capacity (oz)25.375
  • Capacity (mL)750
  • ColorWhite
  • MaterialHigh-Alumina
  • Overall Length (in)7 5/8
  • Overall Length (cm)19.4
  • Overall Width (in)5 1/2
  • Overall Width (cm)14
  • Overall Height (in)1 3/4
  • Overall Height (cm)4.5
  • DescriptionHigh-Alumina Rectangular Tray, 750 mL, 188 x 140 x 42 mm; 1/Pk
Reviews
Q&A