Cole-Parmer Alumina Combustion Boat, 50mL

Representative image only.

Cole-Parmer Alumina Combustion Boat, 50mL

Cole-Parmer | Item: 1782988

Provides contamination-free results

₹16,700.00INR / Each

₹16,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Alumina Combustion Boat, 50mL
Cole-Parmer Alumina Combustion Boat, 50mL
1782988

₹16,700.00INR / Each
+ =
Total Price 28500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Can withstand temperatures up to 1750 °C (3182 °F)
  • High resistance to alkalies and other fluxes
  • Highly refractory material
  • Offers high melting point
  • Permeability: gas-tight

More About this Item

The combustion boat is made of 99.8% pure aluminum oxide. Highly resistant to the effects of chemicals, the boat is ideal for chemists, metallurgists, and others who are involved in high-temperature work and need contamination-free results.
Recommended for use with refractory metals such as molybdenum, platinum, rhodium, tungsten, tantalum, and iridium. Meant for use in reducing and oxidizing atmospheres. The combustion boat is suitable for glass melting, including borosilicate glass.

Specifications
  • Capacity (L)50
  • Overall Length (in)5 2/5
  • Overall Length (cm)13.7
  • Overall Width (in)1 1/16
  • Overall Width (cm)2.7
  • Overall Height (in)53/64
  • Overall Height (cm)2.1
  • DescriptionAlumina Combustion Boat, 50mL
Reviews
Q&A