Cole-Parmer High-Alumina Rectangular Tray, 64 mL, 100 x 45 x 19 mm

Representative image only.

Cole-Parmer High-Alumina Rectangular Tray, 64 mL, 100 x 45 x 19 mm

Cole-Parmer | Item: 1782983

Eliminate contamination

₹23,500.00INR / Each

₹23,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer High-Alumina Rectangular Tray, 64 mL, 100 x 45 x 19 mm
Cole-Parmer High-Alumina Rectangular Tray, 64 mL, 100 x 45 x 19 mm
1782983

₹23,500.00INR / Each
+
Chemical Resistant Tray - 13-1/4" X 10-5/8", 1 Ea
0671580

₹7,400.00INR / Each
+ +
Cole-Parmer Alumina Combustion Boat, 50mL
1782988

₹16,700.00INR / Each
=
Total Price 50200.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Highly resistant to chemicals
  • Ideal for high-temperature and high-purity applications
  • Autoclavable

More About this Item

Trays are 99.8% pure aluminum oxide. Highly resistant to the effects of chemicals, these trays are ideal for chemists, metallurgists, and others who are involved in high-temperature work and need contamination-free results.

Specifications
  • Capacity (mL)64
  • Capacity (oz)2.16
  • ColorWhite
  • MaterialHigh-Alumina
  • Overall Length (in)4
  • Overall Length (cm)10
  • Overall Width (in)1 49/64
  • Overall Width (cm)4.5
  • Overall Height (in)3/4
  • Overall Height (cm)1.9
  • DescriptionHigh-Alumina Rectangular Tray, 64 mL, 100 x 45 x 19 mm
Reviews
Q&A