Cole-Parmer High-Alumina Rectangular Tray, 130 mL, 150 x 65 x 19 mm

Representative image only.

Cole-Parmer High-Alumina Rectangular Tray, 130 mL, 150 x 65 x 19 mm

Cole-Parmer | Item: 1782608

Eliminate contamination

₹103,000.00INR / Case of 1

₹103,000.00INR / Case of 1

Buy It Together

Current Item

Cole-Parmer High-Alumina Rectangular Tray, 130 mL, 150 x 65 x 19 mm
Cole-Parmer High-Alumina Rectangular Tray, 130 mL, 150 x 65 x 19 mm
1782608

₹103,000.00INR / Case of 1
+
Chemical Resistant Tray - 13-1/4" X 10-5/8", 1 Ea
0671580

₹7,400.00INR / Each
+ +
Cole-Parmer Alumina Combustion Boat, 50mL
1782988

₹16,700.00INR / Each
=
Total Price 129700.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Highly resistant to chemicals
  • Ideal for high-temperature and high-purity applications
  • Autoclavable

More About this Item

Trays are 99.8% pure aluminum oxide. Highly resistant to the effects of chemicals, these trays are ideal for chemists, metallurgists, and others who are involved in high-temperature work and need contamination-free results.

Specifications
  • Capacity (mL)130
  • Capacity (oz)4.375
  • ColorWhite
  • MaterialHigh-Alumina
  • Overall Length (in)6
  • Overall Length (cm)15.2
  • Overall Width (in)2 1/2
  • Overall Width (cm)6.5
  • Overall Height (in)3/4
  • Overall Height (cm)1.9
  • DescriptionHigh-Alumina Rectangular Tray, 130 mL, 150 x 65 x 19 mm; 1/Pk
Reviews
Q&A