Cole-Parmer Heavy-Wall High-Density Polyethylene Utility Tray, 22" x 26" x 4"

Representative image only.

Cole-Parmer Heavy-Wall High-Density Polyethylene Utility Tray, 22" x 26" x 4"

Cole-Parmer | Item: 0671088

Stands up to your needs

₹28,200.00INR / Each

₹28,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer Heavy-Wall High-Density Polyethylene Utility Tray, 22" x 26" x 4"
Cole-Parmer Heavy-Wall High-Density Polyethylene Utility Tray, 22" x 26" x 4"
0671088

₹28,200.00INR / Each
+ +
Chemical Resistant Tray - 13-1/4" X 10-5/8", 1 Ea
0671580

₹7,400.00INR / Each
+ + =
Total Price 96600.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Heavy-duty welded construction
  • Thick walls for durability
  • Choose between polypropylene or HDPE construction
  • 1 year warranty

More About this Item

Heavy-duty, 1/4" thick high-density polyethylene (HDPE) trays offer a long service life. Trays are all welded construction.

1 Year Warranty
Specifications
  • MaterialHDPE
  • Overall Length (in)22
  • Overall Length (cm)55.9
  • Overall Width (in)26
  • Overall Width (cm)66
  • Overall Height (in)4
  • Overall Height (cm)10.2
  • DescriptionHeavy-wall high-density polyethylene utility tray, 22" x 26" x 4"
  • Warranty1 year
Reviews
Q&A