Cole-Parmer Heavy-Wall High-Density Polyethylene Utility Tray, 16" x 16" x 8"

Representative image only.

Cole-Parmer Heavy-Wall High-Density Polyethylene Utility Tray, 16" x 16" x 8"

Cole-Parmer | Item: 0671082

Stands up to your needs

₹28,600.00INR / Each

₹28,600.00INR / Each

Buy It Together

Current Item

Cole-Parmer Heavy-Wall High-Density Polyethylene Utility Tray, 16" x 16" x 8"
Cole-Parmer Heavy-Wall High-Density Polyethylene Utility Tray, 16" x 16" x 8"
0671082

₹28,600.00INR / Each
+ + +
Chemical Resistant Tray - 13-1/4" X 10-5/8", 1 Ea
0671580

₹7,400.00INR / Each
+ =
Total Price 97000.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Heavy-duty welded construction
  • Thick walls for durability
  • Choose between polypropylene or HDPE construction
  • 1 year warranty

More About this Item

Heavy-duty, 1/4" thick high-density polyethylene (HDPE) trays offer a long service life. Trays are all welded construction.

1 Year Warranty
Specifications
  • MaterialHDPE
  • Overall Length (in)16
  • Overall Length (cm)40.6
  • Overall Width (in)16
  • Overall Width (cm)40.6
  • Overall Height (in)8
  • Overall Height (cm)20.3
  • DescriptionHeavy-wall high-density polyethylene utility tray, 16" x 16" x 8"
  • Warranty1 year
Reviews
Q&A