Cole-Parmer Filtering Flask; 1000 mL

Representative image only.

Cole-Parmer Filtering Flask; 1000 mL

Cole-Parmer | Item: 3450912

Ideal for vacuum filtration

₹19,700.00INR / Each

₹19,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Filtering Flask; 1000 mL
Cole-Parmer Filtering Flask; 1000 mL
3450912

₹19,700.00INR / Each
+ + +
Labglass BP-1755-000 Filtration Assembly, 47mm dia, 300 mL
3450900

₹142,000.00INR / Case of 1
+ +
Cole-Parmer Solid Black Rubber Stoppers, Standard Size 000; 181/Pk
6299000

₹12,500.00INR / Pkg of 181
+
Cole-Parmer Solid Black Rubber Stoppers, Standard Size 8; 12/Pk
6299026

₹9,800.00INR / Pkg of 12
=
Total Price 296500.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable glass for enhanced mechanical strength
  • Designed with 135 mm outer diameter and 225 mm height
  • 1 year warranty

More About this Item

Cole-Parmer filtration flasks feature tubulation which allows for easy connection to 3/8” ID vacuum tubing. The neck finish affords an excellent fit for number 8B rubber stoppers or Cole-Parmer filtration assemblies.

Order Cole-Parmer filtration assemblies separately.

1 Year Warranty
Specifications
  • MaterialGlass
  • Capacity (mL)1000
  • Capacity (oz)32
  • Overall Height (cm)13.5
  • Overall Height (in)5 19/64
  • Bottom Outside Diameter (mm)225
  • Tubing Sizes Accepted (in)3/8
  • Tubing Sizes Accepted (mm)9.525
  • DescriptionFiltering Flask; 1000 mL
  • Warranty1 year
Reviews
Q&A