Cole-Parmer Disposable Bottle Top Aspirator System, PES Membrane, 0.22 um, 150 mL; 12/CS

Representative image only.

Cole-Parmer Disposable Bottle Top Aspirator System, PES Membrane, 0.22 um, 150 mL; 12/CS

Cole-Parmer | Item: 0763001

Save time with presterilized disposable filtration units

₹11,000.00INR / Pkg of 12

₹11,000.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Disposable Bottle Top Aspirator System, PES Membrane, 0.22 um, 150 mL; 12/CS
Cole-Parmer Disposable Bottle Top Aspirator System, PES Membrane, 0.22 um, 150 mL; 12/CS
0763001

₹11,000.00INR / Pkg of 12
+ + + + =
Total Price 315200.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Individually wrapped for sterility
  • Easy-pouring large cap on reservoir
  • Graduations on funnel and reservoir for improved accuracy
  • Hose connector fits multiple hose diameters

More About this Item

Disposable bottletop aspirators provide a complete vacuum filtration solution for your separation and purification needs. Intended for the sterile vacuum filtration of aqueous solutions such as cell culture media and biological fluids.

All units come presterilized by gamma irradiation and certified nonpyrogenic, and are individually wrapped in easy-to-open packages. The large openings on the reservoir and funnel make for easy access. The housing (cup, bottle, and lid) are made of clear polystyrene for easy viewing. The filter tip is constructed of polypropylene, while the joint connector is made of Acrylonitrile Butadiene Styrene (ABS) and the cap material is High-Density Polyethylene (HDPE).

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Membrane MaterialPolyethersulfone (PES)
  • Pore Size (µm)0.22
  • Membrane Diameter (mm)50
  • Housing MaterialPolystyrene (PS)
  • Capacity (mL)150
  • SterileYes
  • ConnectionsHose Barb
  • ColorClear
  • DescriptionDisposable Bottle Top Aspirator, PES membrane, 0.22um, 150 mL, 12/CS
Reviews
Q&A