Corning 431096 Disposable Vacuum Filtration Systems, 0.22um PES, 250 mL; 12/Cs

Representative image only.

Corning 431096 Disposable Vacuum Filtration Systems, 0.22um PES, 250 mL; 12/Cs

Corning | Mfr: 431096| Item: 2953002

Ideal for filtering cell culture media, biological fluids, and aqueous solutions

Call For Price

Call For Price

Buy It Together

Current Item

Corning 431096 Disposable Vacuum Filtration Systems, 0.22um PES, 250 mL; 12/Cs
Corning 431096 Disposable Vacuum Filtration Systems, 0.22um PES, 250 mL; 12/Cs
2953002

Call For Price
+ =
Total Price 15300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Large membrane diameters (50, 70, and 90mm) and included glass prefilters increase flow rates
  • Provided sterile and certified nonpyrogenic

More About this Item

Complete filter/storage system includes a polystyrene filter funnel joined by a color-coded polyethylene adapter to a removable PS storage bottle. The adjustable, angled hose connector simplifies vacuum-line attachment and ensures stability. Membrane material and pore size are printed on every unit for easy identification. Glass fiber prefilters are included.

Sterile caps for the easy-grip storage bottles are individually wrapped and designed to ensure a secure seal.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Filter Diameter (mm)50
  • Pore Size (µm)0.22
  • Body MaterialPolystyrene
  • Funnel Size (mL)250
  • Adapter ColorYellow
  • DescriptionDisposable Vacuum Filtration Systems, 0.22um PES, 250 mL; 12/Cs
Reviews
Q&A