Cole-Parmer Convertible Laser Tachometer with LED Display

Representative image only.

Cole-Parmer Convertible Laser Tachometer with LED Display

Cole-Parmer | Item: 8730410

Rugged aluminum construction – ideal for industrial applications

₹118,000.00INR / Each

for an additional
₹39,200.00INR / Each
for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹118,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Convertible Laser Tachometer with LED Display
Cole-Parmer Convertible Laser Tachometer with LED Display
8730410

₹118,000.00INR / Each
+
Cole-Parmer Contact Tachometer Linear Speed Wheel, 12" Dia
0820361

₹15,100.00INR / Each
+
InnoCal NIST-Traceable Calibration; Tachometer
1705000

₹37,400.00INR / Each
+
Cole-Parmer Contact Tachometer with LCD Display
0820450

₹81,100.00INR / Each
=
Total Price 251600.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

contact adapter, two convex rubber cone tips and one concave rubber tip to convert the laser tachometer to a contact model, a 3 1/2'' (8.9 cm) extraction shaft, a 7'' x 1'' (17.8 x 2.5 cm) piece of reflective tape, two AA batteries, NIST-traceable calibra

Key Features

  • Stores up to 13 readings
  • Accurately measure rpm from up to 165" (420 cm) away!
  • 1 year warranty

More About this Item

Select the LCD model for use in bright light or the LED model for easy reading in dim light. A laser spot makes these tachometers easy to aim. Use the memory button to recall last, maximum, minimum, and ten stored readings. Tachometers feature an overrange indicator and low battery indicator.

1 Year WarrantyConformite EuropeenneLaser Class IINIST Traceable Calibration
Specifications
  • Max Measuring Distance (in)165
  • Max Measuring Distance (cm)420
  • Min RPM Range (rpm)6
  • Max RPM Range (rpm)99999
  • RPM Accuracy (rpm)±1 rpm from 6 to 8300 rpm, ±2 rpm from 8301 to 25,000 rpm, ±0.006% of reading ±1 digit (or 7 rpm max) from 25,001 to 99,000 rpm
  • Display Type5-digit LED, 0.5" H (1.3 cm)
  • Memory10 readings, last reading, min/max
  • Battery Life25 hours
  • Height (in)6 3/8
  • Width (InchShort)2 3/8
  • Depth (in)2
  • Height (cm)16.2
  • Width (cm)6
  • Depth (cm)5.1
  • DescriptionConvertible Laser Tachometer with LED Display
  • Warranty1 year
Reviews
Q&A