Cole-Parmer Clear Disposable Syringe, Luer Slip Centric Tip, Non-Sterile, 5 mL; 200/Pk

Representative image only.

Cole-Parmer Clear Disposable Syringe, Luer Slip Centric Tip, Non-Sterile, 5 mL; 200/Pk

Cole-Parmer | Item: 0794535

Luer-lock or slip tips allow for easy connection of syringe filters

₹7,900.00INR / Bag of 200

₹7,900.00INR / Bag of 200

Buy It Together

Current Item

Cole-Parmer Clear Disposable Syringe, Luer Slip Centric Tip, Non-Sterile, 5 mL; 200/Pk
Cole-Parmer Clear Disposable Syringe, Luer Slip Centric Tip, Non-Sterile, 5 mL; 200/Pk
0794535

₹7,900.00INR / Bag of 200
+ +
Cole-Parmer Nylon Syringe Filters, 0.45 um, 25 mm Dia; 100/Box
0291514

₹36,800.00INR / Box of 100
+ + +
Legato 100 Single Infusion Syringe Pump
5100501

₹376,000.00INR / Each
+ + + =
Total Price 739290.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable polypropylene
  • 5 mL capacity
  • Luer slip centric tip connection type
  • Polypropylene body and HDPE plunger
  • Latex free
  • Contains no rubber, silicone oil, styrene or DEHP

More About this Item

Use these latex-free, disposable polypropylene syringes for your general-purpose applications. Available in either Luer-lock or Luer-slip tip connections. Luer-lock syringes have a twist-and-lock mechanism to create a secure fitting connection, making them a safe choice for high back pressure liquids in filter applications. Luer-slip syringes slide into place and are held by friction—ideal for low-pressure applications.

Syringes come non-sterilized in bulk bags or packages. Model 07945-43 comes sterile. Needles and shield tips are not included.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Syringe TypeLuer centric slip tip
  • Syringe Capacity (mL)5
  • Graduations (mL)0.2
  • ColorClear
  • MaterialPolypropylene body and HDPE plunger
  • SterileNo
  • DescriptionClear Disposable Syringe, Luer Slip Centric Tip, Non-Sterile, 5 mL; 200/Pk
Reviews
Q&A