Cole-Parmer® Platinum-Cured Silicone Tubing, 61 Shore A

Exhibits very good resilience, kink resistance, and pressure resistance
  • Superior optical clarity—easily view your sample
  • Odorless, noncytotoxic, and nonhemolytic
  • Low-binding surface helps minimize particle and odor absorption
  • Does not contain BPA, phthalates, PVC, or peroxides
  • Cleanroom packed and double bagged package
  • Sterilize by autoclave, gamma irradiation, EtO, and chemical sterilants
  • Complies with FDA 21 CFR 177.2600, USP 665 & 661.2, and USP 788
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
Use the platinum-cured silicone tubing for general fluid transfer and peristaltic pumping applications. It has a 61 A shore durometer rating, offering good resistance to high pressure compared to other soft tubing. Transparent tubing provides excellent optical clarity, so you can easily view your sample during use.

A low-binding surface minimizes flavor, odor, and protein absorption, helping to maintain the integrity of the fluid. Tubing is manufactured, double-bagged, and sealed in an ISO Class 7 cleanroom. For an added level of particle control, a liner is placed between the double-bagged tubing package and the box.
36,490.00 - ₹69,310.00INR / Pkg of 1

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Tubing ID (in) Tubing OD (in) Wall Thickness (in)
Availability Pricing
COMPARE
1/4 1/2 1/8
₹42,320.00INR / Pkg of 1
COMPARE
3/8 5/8 1/8
₹56,460.00INR / Pkg of 1
COMPARE
3/16 7/16 1/8
₹36,490.00INR / Pkg of 1
COMPARE
1/2 3/4 1/8
₹69,310.00INR / Pkg of 1
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat