Cole-Parmer Platinum-Cured Silicone Tubing, 61 Shore A, 3/16" ID x 5/16" OD; 50 Ft

Representative image only.

Cole-Parmer Platinum-Cured Silicone Tubing, 61 Shore A, 3/16" ID x 5/16" OD; 50 Ft

Cole-Parmer | Item: 5011957

Exhibits very good resilience, kink resistance, and pressure resistance

₹23,300.00INR / Pkg of 1

₹23,300.00INR / Pkg of 1

Buy It Together

Current Item

Cole-Parmer Platinum-Cured Silicone Tubing, 61 Shore A, 3/16" ID x 5/16" OD; 50 Ft
Cole-Parmer Platinum-Cured Silicone Tubing, 61 Shore A, 3/16" ID x 5/16" OD; 50 Ft
5011957

₹23,300.00INR / Pkg of 1
+ + + + +
Cole-Parmer PVC 2-Stop Pump Tubing, 1.85 mm, Green/Green; 12/Pk
5013755

₹4,700.00INR / Pkg of 12
+ + + + =
Total Price 291890.00 ADD 10 ITEMS TO CART
Product Description

Key Features

  • Superior optical clarity—easily view your sample
  • Odorless, noncytotoxic, and nonhemolytic
  • Low-binding surface helps minimize particle and odor absorption
  • Does not contain BPA, phthalates, PVC, or peroxides
  • Cleanroom packed and double bagged package
  • Sterilize by autoclave, gamma irradiation, EtO, and chemical sterilants
  • Complies with FDA 21 CFR 177.2600, USP 665 & 661.2, and USP 788
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 3/16" ID x 5/16" OD
  • Manufacturer defect warranty

More About this Item

Use the platinum-cured silicone tubing for general fluid transfer and peristaltic pumping applications. It has a 61 A shore durometer rating, offering good resistance to high pressure compared to other soft tubing. Transparent tubing provides excellent optical clarity, so you can easily view your sample during use.

A low-binding surface minimizes flavor, odor, and protein absorption, helping to maintain the integrity of the fluid. Tubing is manufactured, double-bagged, and sealed in an ISO Class 7 cleanroom. For an added level of particle control, a liner is placed between the double-bagged tubing package and the box.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationPlatinum-Cured Silicone
  • Tubing OD (in)5/16
  • Tubing OD (mm)8
  • Tubing ID (in)3/16
  • Tubing ID (mm)4.8
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • Clarity (clear)Yes
  • Min Temperature (° F)-100
  • Max Temperature (° F)400
  • Min Temperature (° C)-73.3
  • Max Temperature (° C)204.4
  • Max Vacuum (in Hg)29.5
  • Length (ft)50
  • Sterilization MethodEtO;Gamma;Autoclave
  • Regulatory ApprovalsRoHS;ADCF;FDA;Non-Phthalate;USP
  • Durometer61 Shore A
  • DescriptionPlatinum-Cured Silicone Tubing, 61 Shore A, 3/16" ID x 5/16" OD; 50 Ft
Documents & Certificates
Reviews
Q&A