Cole-Parmer Clear Disposable Syringe, Luer Lock Tip, Non-Sterile, 20 mL; 50/Bag

Representative image only.

Cole-Parmer Clear Disposable Syringe, Luer Lock Tip, Non-Sterile, 20 mL; 50/Bag

Cole-Parmer | Item: 0794538

Luer-lock or slip tips allow for easy connection of syringe filters

₹6,100.00INR / Bag of 50

₹6,100.00INR / Bag of 50

Buy It Together

Current Item

Cole-Parmer Clear Disposable Syringe, Luer Lock Tip, Non-Sterile, 20 mL; 50/Bag
Cole-Parmer Clear Disposable Syringe, Luer Lock Tip, Non-Sterile, 20 mL; 50/Bag
0794538

₹6,100.00INR / Bag of 50
+ +
Cole-Parmer Nylon Syringe Filters, 0.45 um, 25 mm Dia; 100/Box
0291514

₹36,800.00INR / Box of 100
+ + +
Legato 100 Single Infusion Syringe Pump
5100501

₹376,000.00INR / Each
+ + + =
Total Price 737490.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable polypropylene
  • 20 mL capacity
  • Luer lock tip connection type
  • Polypropylene body and plunger with black non-latex rubber end
  • Plunger tip lubricated with silicone oil

More About this Item

Use these latex-free, disposable polypropylene syringes for your general-purpose applications. Available in either Luer-lock or Luer-slip tip connections. Luer-lock syringes have a twist-and-lock mechanism to create a secure fitting connection, making them a safe choice for high back pressure liquids in filter applications. Luer-slip syringes slide into place and are held by friction—ideal for low-pressure applications.

Syringes come non-sterilized in bulk bags or packages. Model 07945-43 comes sterile. Needles and shield tips are not included.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Syringe TypeLuer lock tip
  • Syringe Capacity (mL)20
  • Graduations (mL)1
  • ColorClear
  • MaterialPolypropylene body and plunger
  • SterileNo
  • DescriptionClear Disposable Syringe, Luer Lock Tip, Non-Sterile, 20 mL; 50/Bag
Reviews
Q&A