Cole-Parmer 2D Cryogenic Vials, Sterile, Skirted-Bottom, External Thread, 3 mL; 50/Cs

Representative image only.

Cole-Parmer 2D Cryogenic Vials, Sterile, Skirted-Bottom, External Thread, 3 mL; 50/Cs

Cole-Parmer | Item: 0439561

Innovactive screw cap eliminates need for silicone o-rings

₹3,700.00INR / Case of 50

₹3,700.00INR / Case of 50

Buy It Together

Current Item

Cole-Parmer   2D Cryogenic Vials, Sterile, Skirted-Bottom, External Thread, 3 mL; 50/Cs
Cole-Parmer 2D Cryogenic Vials, Sterile, Skirted-Bottom, External Thread, 3 mL; 50/Cs
0439561

₹3,700.00INR / Case of 50
+
Cole-Parmer Precleaned EPA Vials, Clear Glass, 40 mL; 72/Cs
9953515

₹41,000.00INR / Case of 72
+
Cole-Parmer Cryovial Rack, 40, Blue; 1/Ea
0439571

₹5,400.00INR / Each
+ + =
Total Price 134900.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Designed to withstand temperature from -196 to 121⁰C
  • Printed barcode and white writing surface aid in specimen identification
  • Certified at 95 kPa to provide a leakproof seal

More About this Item

Cryogenic storage vials feature a co-molded screw cap that combines polyethylene (PE) with a thermoplastic elastomer (TPE), eliminating silicone O-rings for a safer sample storage environment. Cap design provides a secure seal on the inside of the vial, makes gripping the outside of the cap easier, and works well with automatic decapper machines. Caps are offered with external or internal threaded configurations. Multicolored cap inserts (not included) are available to aid in visual identification.

Vials are available with round or self-standing skirted bottoms. A special locking system on the bottom of each skirted vial interlocks to a cryogenic rack (not included) for easy one-handed manipulation.

The vials are manufactured in a ISO Class 7 cleanroom in accordance with FDA, GMP, and ISO quality standards. Sterilized by gamma irradiation, they are packaged in resealable bags of 50. They are also certified to be DNase, RNase, pyrogen, ATP and human DNA free.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Volume (mL)3
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeSkirted
  • Tube ColorTransparent
  • Cap MaterialPolyethylene
  • Cap colorWhite
  • ThreadExternal
  • SterileYes
  • AutoclavableYes
  • Height (mm)69
  • Outside Diameter (mm)12.5
  • Description2D Cryogenic Vials, Sterile, Skirted-Bottom, External Thread, 3 mL; 50/Cs
Reviews
Q&A