Carver 3851-0 Hydraulic Press Test System, Manual, 12 Tons

Representative image only.

Carver 3851-0 Hydraulic Press Test System, Manual, 12 Tons

Carver | Mfr: 3851-0| Item: 5962000

Test the physical limits of your sample – systems are ideal for a wide range of applications including material research and quality control

Call For Price

Call For Price

Buy It Together

Current Item

Carver 3851-0 Hydraulic Press Test System, Manual, 12 Tons
Carver 3851-0 Hydraulic Press Test System, Manual, 12 Tons
5962000

Call For Price
+
Cole-Parmer SamplePrep 3623ST Polished Steel Pellets, 31 mm; 2/Pk
0457744

₹113,000.00INR / Pkg of 2
+ + + +
Carver 2090 Press Test Cylinder with Pellet Molds; 1-1/8" ID
5962080

₹299,000.00INR / Each
=
Total Price 1274000.00 ADD 6 ITEMS TO CART
Product Description

Includes

A 4-1/2" dia dual-range pressure gauge with ranges of 0 to 24,000 lb (200 lb divisions) and 0 to 11,000 kg (100 kg divisions), and oil.

Key Features

  • Compact design efficiently uses your laboratory bench space
  • Cast-iron base and bolsters with two threaded columns provide easy daylight adjustment
  • 1 year warranty

More About this Item

These heavy-duty systems handle a wide range of laboratory quality and performance applications such as compression, flexural, or shear strength; flow and color dispersion; and material research using ceramics, composites, construction materials, resins, and more. Safety features include a 10-gauge steel shield with see-through, shatterproof polycarbonate access door. The base has holes for permanent bench mounting and for optional permanent bench mounting. Pressure gauge indicates both applied force and maximum pressure. Handle has cushioned comfort grip.

1 Year Warranty
Specifications
  • Ram Stroke (in)5 1/8
  • Ram Stroke (cm)13
  • Min Daylight Opening (in)3/4
  • Max Daylight Opening (in)18
  • Min Daylight Opening (cm)19
  • Max Daylight Opening (cm)46
  • Max Clamp Force (lbs)24000
  • Max Clamp Force (tons)12
  • Height (in)39
  • Depth (in)16
  • Width (in)15
  • Height (cm)99
  • Depth (cm)40.6
  • Width (cm)38.1
  • DescriptionHydraulic Press Test System, Manual, 12 Tons
  • Warranty1 Year
Documents & Certificates
Reviews
Q&A