Carver 3889.4NE0 Hydraulic Press Test System, Automatic with Heated Platen, 230 VAC, 60 Hz

Representative image only.

Carver 3889.4NE0 Hydraulic Press Test System, Automatic with Heated Platen, 230 VAC, 60 Hz

Carver | Mfr: 3889.4PL0| Item: 5962045

Test the physical limits of your sample – systems are ideal for a wide range of applications including material research and quality control

Call For Price

Call For Price

Buy It Together

Current Item

Carver 3889.4NE0 Hydraulic Press Test System, Automatic with Heated Platen, 230 VAC, 60 Hz
Carver 3889.4NE0 Hydraulic Press Test System, Automatic with Heated Platen, 230 VAC, 60 Hz
5962045

Call For Price
+
Carver 2090 Press Test Cylinder with Pellet Molds; 1-1/8" ID
5962080

₹299,000.00INR / Each
+ + =
Total Price 1161000.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Compact design efficiently uses your laboratory bench space
  • Cast-iron base and bolsters with two threaded columns provide easy daylight adjustment
  • 1 year warranty

More About this Item

These heavy-duty systems handle a wide range of laboratory quality and performance applications such as compression, flexural, or shear strength; flow and color dispersion; and material research using ceramics, composites, construction materials, resins, and more. Safety features include a 10-gauge steel shield with see-through, shatterproof polycarbonate access door. The base has holes for permanent bench mounting and for optional permanent bench mounting.

Automatic Hydraulic Presses feature a touch-screen interface allowing you to select auto or manual mode, and units in lb, US tons, metric tons, or kg. Scroll through menu to enter parameters for pressure, pump speed, and dwell time. Presses feature audible/visual alarms and proximity switch for adjustable slowdown position. Requires two-hand operation for maximum safety.

What's included: two steel heated platens that provide heat up to 650°F (343°C), a power cord, and oil.

1 Year Warranty
Specifications
  • Ram Stroke (in)6
  • Ram Stroke (cm)15.25
  • Min Daylight Opening (in)0
  • Max Daylight Opening (in)14
  • Min Daylight Opening (cm)0
  • Max Daylight Opening (cm)36
  • Max Clamp Force (lbs)30000
  • Max Clamp Force (tons)15
  • Platen IncludedYes, two heated
  • Height (in)40
  • Depth (in)20
  • Width (in)35
  • Height (cm)102
  • Depth (cm)51
  • Width (cm)89
  • Power (VAC)230
  • Power (Hz)60
  • DescriptionHydraulic Press Test System, Automatic with Heated Platen, 230 VAC, 60 Hz
  • Warranty1 Year
Reviews
Q&A