Burkle 5354-4100 Bottle Holder, PP/PA

Representative image only.

Burkle 5354-4100 Bottle Holder, PP/PA

Burkle | Mfr: 5354-4100| Item: 0604205

Versatile, secure, and easy to use

₹40,700.00INR / Each

₹40,700.00INR / Each

Buy It Together

Current Item

Burkle 5354-4100 Bottle Holder, PP/PA
Burkle 5354-4100 Bottle Holder, PP/PA
0604205

₹40,700.00INR / Each
+
Sludge Judge C09247WA Sampler System, 3/4" OD, 15 ft
0546570

₹50,100.00INR / Each
+ + + + + +
Dynalon 508054-B100 Sampling Dipper And Container 100 mL Blue Ps
0628277

₹71,000.00INR / Case of 50
=
Total Price 261000.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Attach different beakers and bottles to suit any sampling application
  • User-friendly snap-in joint is practical and efficient in the field or on the floor
  • Holds bottles up to 88 mm in dia
  • 15 month warranty

More About this Item

This modular sampling system allows you to build a sampler according to your application. Select a telescoping aluminum rod (not included) with the length you need, then choose one or more beakers and/or a bottle holder to attach to the rod. Angled and pendulum beakers are available in plastic or metal, and the bottle holder fits plastic, glass, or metal bottles.

Angled beakers maintain position while sampling. The polypropylene beakers feature an adjustable angle up to 90°, and the 304 SS beaker has a fixed angle with a lip—perfect for scraping caked solids, sludge, and mud.

Pendulum beakers automatically swings into a horizontal position, preventing spills. This type of beaker is ideal for deep, narrow shafts and other difficult-to-reach areas.

Bottle holder uses a universal quick-tightening strap to hold bottles up to 88 mm in diameter securely during sampling. Base supports bottom of bottle and provides an adjustable angle.

15 Month Warranty
Specifications
  • MaterialPolypropylene (PP), Polyamide (PA)
  • Volume (mL)750
  • Diameter (cm)8.8
  • DescriptionBottle Holder for TeleScoop, Adjustable Up to 88 mm Dia., PP/PA; Max 750 mL
  • Warranty15 month
Reviews
Q&A