Dynalon 508054-B100 Sampling Dipper And Container 100 mL Blue Ps

Representative image only.

Dynalon 508054-B100 Sampling Dipper And Container 100 mL Blue Ps

Dynalon | Mfr: 508054-B100| Item: 0628277

Eliminate cross-contamination

₹71,000.00INR / Case of 50

₹71,000.00INR / Case of 50

Buy It Together

Current Item

Dynalon 508054-B100 Sampling Dipper And Container 100 mL Blue Ps
Dynalon 508054-B100 Sampling Dipper And Container 100 mL Blue Ps
0628277

₹71,000.00INR / Case of 50
+
Burkle 5354-4100 Bottle Holder, PP/PA
0604205

₹40,700.00INR / Each
=
Total Price 111700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Take and send sample in same container
  • Easy to use: take sample, snap off handle, and seal container
  • Individually wrapped and sterilized

More About this Item

All-in-one sample system includes handle and removable dipper/sample container. Sterile sampler allows liquid or powder sample to be taken and sent for testing in the same container reducing the need for cleaning and eliminating the risk of cross contamination. Simply take the sample, snap off handle, and seal container. All samplers come individually wrapped and sterilized; choose from polystyrene or shatterproof polypropylene.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Capacity (oz)3.381
  • Capacity (mL)100
  • Handle Length (cm)38.5
  • Handle Length (ft)1.263
  • Handle Length (InchShort)15 5/32
  • Cap Diameter (mm)50.5
  • MaterialPolystyrene
  • SterileYes
  • ColorBlue
  • DescriptionSampling Dipper And Container 100 mL Blue Ps
Reviews
Q&A