Burkle 5355-0600 Telescoping Rod, Aluminum, 65; 120 cm; 4 Rods

Representative image only.

Burkle 5355-0600 Telescoping Rod, Aluminum, 65; 120 cm; 4 Rods

Burkle | Mfr: 5355-0600| Item: 0604215

Versatile, secure, and easy to use

₹46,100.00INR / Each

₹46,100.00INR / Each

Buy It Together

Current Item

Burkle 5355-0600 Telescoping rod, aluminum, 65; 120 cm; 4 rods
Burkle 5355-0600 Telescoping rod, aluminum, 65; 120 cm; 4 rods
0604215

₹46,100.00INR / Each
+
Sludge Judge C09247WA Sampler System, 3/4" OD, 15 ft
0546570

₹50,100.00INR / Each
+ + +
Burkle 5354-4100 Bottle Holder, PP/PA
0604205

₹40,700.00INR / Each
=
Total Price 183700.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Attach different beakers and bottles to suit any sampling application
  • Telescoping rod sections feature end stops to prevent them from sliding apart
  • Sections do not rotate radially, providing a rigid handle for scooping viscous materials
  • User-friendly snap-in joint is practical and efficient in the field or on the floor
  • 15 month warranty

More About this Item

This modular sampling system allows you to build a sampler according to your application. Select a telescoping aluminum rod with the length you need, then choose one or more beakers and/or a bottle holder to attach to the rod. Angled and pendulum beakers are available in plastic or metal, and the bottle holder fits plastic, glass, or metal bottles.

15 Month Warranty
Specifications
  • MaterialAluminum
  • Length (cm)600
  • DescriptionTelescoping Rod for TeleScoop, Aluminum, 175 to 600 cm; 4 sections
  • Warranty15 month
Reviews
Q&A