Branson SFX550 Sonifier with 1/2" Horn, 550 W, 20 kHz, 240 VAC

Representative image only.

Branson SFX550 Sonifier with 1/2" Horn, 550 W, 20 kHz, 240 VAC

Branson | Mfr: 101-063-971R| Item: 0471524

Advanced, powerful sample processing capabilities

Call For Price

Call For Price

Buy It Together

Current Item

Branson SFX550 Sonifier with 1/2" Horn, 550 W, 20 kHz, 240 VAC
Branson SFX550 Sonifier with 1/2" Horn, 550 W, 20 kHz, 240 VAC
0471524

Call For Price
+
Branson Microtip for Ultrasonic Processors, 3/32" dia
0471540

₹237,000.00INR / Each
+ + + + +
Qsonica Q55-110 Q55 Sonicator Ultrasonic Processor; 110 VAC
0471251

₹607,000.00INR / Each
=
Total Price 875800.00 ADD 7 ITEMS TO CART
Product Description

Includes

1/2" (12.7 mm) or 3/4" (19.1 mm) diameter horn, converter, and power cord.

Key Features

  • Stores up to 20 programs for quick recall of common processing protocols
  • Control continuous or pulsed ultrasonics with time, temperature, and energy parameters
  • Scrolling digital screen shows continually updated key variables for monitoring purposes
  • 3 year warranty

More About this Item

These ultrasonic processors feature enhanced programming and monitoring functions for critical research applications. Energy mode modifies output to compensate for changes in variables, extending or shortening the cycle to deliver precise the amount of energy required. Temperature control mode adjusts the ultrasonic pulse length to prevent overheating your sample.


Program up to 20 protocols with the following parameters: continuous or pulsed ultrasonics, time, energy, temperature, amplitude as a percentage, pulse on-time/energy, off-time, and total on-time/energy.


Scrolling screen makes monitoring easy. View continuous updates of power level, energy usage, sample temperature, and experiment progress.

3 Year Warranty
Specifications
  • Watts550
  • Operating Frequency (KHz)20
  • Min Sample Size (mL)0.2
  • Max Sample Size (mL)1000
  • DisplayDigital
  • Tip Diameter (in)0.5
  • Power (VAC)240
  • Power (Hz)50
  • DescriptionSonifier with 1/2" Horn, 550 W, 20 kHz, 240 VAC
  • Warranty3 Years
Reviews
Q&A