Advantec T300A047A Unsupported Hydrophobic PTFE Membranes, 3.0 um, 47 mm; 100/Pk

Representative image only.

Advantec T300A047A Unsupported Hydrophobic PTFE Membranes, 3.0 um, 47 mm; 100/Pk

Advantec | Mfr: T300A047A| Item: 3622998

Call For Price

Call For Price

Buy It Together

Current Item

Advantec T300A047A Unsupported Hydrophobic PTFE Membranes, 3.0 um, 47 mm; 100/Pk
Advantec T300A047A Unsupported Hydrophobic PTFE Membranes, 3.0 um, 47 mm; 100/Pk
3622998

Call For Price
+ + =
Total Price 100800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

This thin, highly porous PTFE membrane is inert to most chemically aggressive solvents, strong acids, and bases that may be incompatible with supported PTFE filters. Ideal for sterilizing gases because it will trap aqueous aerosols on the surface. Operating temperature range: –120 to 260°C (–184 to 500°F).

1 Year Warranty
Specifications
  • MaterialHydrophobic PTFE
  • Pore Size (µm)3
  • Diameter (mm)47
  • Bubble Point (PSI)1.9
  • Bubble Point0.13
  • Max Acetone Flow Rate (L/min/cm²)0.75
  • DescriptionUnsupported Hydrophobic PTFE Membranes, 3.0 um, 47 mm; 100/Pk
  • Warranty1 year
Reviews
Q&A