Advantec T010A090C PTFE Hydrophobic Membranes (unsupported); 90 mm dia; 0.10 µm; 25/PK

Representative image only.

Advantec T010A090C PTFE Hydrophobic Membranes (unsupported); 90 mm dia; 0.10 µm; 25/PK

Advantec | Mfr: T010A090C| Item: 3622980

Call For Price

Call For Price

Buy It Together

Current Item

Advantec T010A090C PTFE Hydrophobic Membranes (unsupported); 90 mm dia; 0.10 µm; 25/PK
Advantec T010A090C PTFE Hydrophobic Membranes (unsupported); 90 mm dia; 0.10 µm; 25/PK
3622980

Call For Price
+ + =
Total Price 100800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

This thin, highly porous PTFE membrane is inert to most chemically aggressive solvents, strong acids, and bases that may be incompatible with supported PTFE filters. Ideal for sterilizing gases because it will trap aqueous aerosols on the surface. Operating temperature range: –120 to 260°C (–184 to 500°F).

1 Year Warranty
Specifications
  • MaterialHydrophobic PTFE
  • Pore Size (µm)0.1
  • Diameter (mm)90
  • Bubble Point (PSI)17.4
  • Bubble Point1.2
  • Max Acetone Flow Rate (L/min/cm²)0.03
  • DescriptionPTFE Hydrophobic Membranes (unsupported); 90 mm dia; 0.10 µm; 25/PK
  • Warranty1 year
Documents & Certificates
Reviews
Q&A