Advantec 311590 Glass Microanalysis Filter Holder, 47 mm, SS Support; 500 mL

Representative image only.

Advantec 311590 Glass Microanalysis Filter Holder, 47 mm, SS Support; 500 mL

Advantec | Mfr: 311590| Item: 0664492

Ideal for small to medium volumes of liquid

₹225,000.00INR / Each

₹225,000.00INR / Each

Buy It Together

Current Item

Advantec 311590 Glass Microanalysis Filter Holder, 47 mm, SS Support; 500 mL
Advantec 311590 Glass Microanalysis Filter Holder, 47 mm, SS Support; 500 mL
0664492

₹225,000.00INR / Each
+
Cole-Parmer Filtration System, 300 mL / 1 L
1291812

Call For Price
+ +
Cole-Parmer Vacuum Filtration Holder; membrane size, 25mm
0292000

₹61,400.00INR / Each
+ =
Total Price 1393400.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Standard sizes for microbiology and particulate analysis
  • Select glass support for low pH solutions or for slower flow rates; use stainless for proteinaceous or viscous solutions; use PTFE support for acidic solutions at higher flow rates
  • 1 year warranty

More About this Item

Microanalysis filter holders feature borosilicate glass funnel and base, silicone rubber stopper, and anodized aluminum clamp. The 90-mm holders are ideal for large-volume viscous samples or those with a heavy particle or bioburden that would clog a 47-mm filter.

1 Year Warranty
Specifications
  • Filter Diameter (mm)47
  • Body MaterialStainless Steel
  • Funnel Size (mL)500
  • Filtration Area (cm²)9.6
  • SupportStainless Steel
  • Stopper SizeNo. 8
  • DescriptionGlass Microanalysis Filter Holder, 47 mm, SS Support; 500 mL
  • Warranty1 year
Reviews
Q&A