Adam Equipment GBC 35a -220V Bench 35Lb/16kg Capacity, 0.001Lb/0.5G Readability, 220V

Representative image only.

Adam Equipment GBC 35a -220V Bench 35Lb/16kg Capacity, 0.001Lb/0.5G Readability, 220V

Adam Equipment | Mfr: GBC 35A -220V| Item: 1181023

Fully featured counting scale includes a numeric keypad for easy unit weight and sample quantity entry

Call For Price

for an additional
₹27,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Adam Equipment GBC 35a -220V Bench 35Lb/16kg Capacity, 0.001Lb/0.5G Readability, 220V
Adam Equipment GBC 35a -220V Bench 35Lb/16kg Capacity, 0.001Lb/0.5G Readability, 220V
1181023

Call For Price
+
Adam Equipment ATP2 Thermal Printer, 24 x 24 Dot
1112078

₹76,000.00INR / Each
+ =
Total Price 103400.00 ADD 3 ITEMS TO CART
Product Description

Includes

Internal rechargeable battery pack and AC adapter.

Key Features

  • Date and time
  • Selectable multi-language text for printing
  • Preset counting to a value
  • Large backlit LCD display
  • Overload protection
  • Non-slip adjustable levelling feet
  • Large stainless steel platform
  • Pillar mounted
  • Full color coded keypad with numeric entry
  • Precision load cell technology
  • Simple user-friendly operation
  • Splashproof to protect from accidental spills
  • Easy access to the rechargeable battery
  • RS-232 bi-directional interface
  • External calibration
  • Auto sleep / power down function to save battery life
  • Low battery indication
  • Grade 304 stainless steel pan
  • 2 year warranty

More About this Item

The bright large backlit display shows unit weight, total weight, and number of pieces. A grade 304 stainless steel top pan with mild steel base and pillar mounted ABS plastic indicator make the GBC a durable industrial floor counting scale.

Two year warrantyUL Listed to Canadian safety standards.Conformite Europeenne
Specifications
  • Capacity (kg)16
  • Capacity (lbs)35
  • Readability (g)0.5
  • Repeatability (g)1
  • Linearity (g)1
  • Weighing Unitslb, kg
  • Calibration TypeExternal
  • LanguagesEnglish
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Power (VAC)230
  • Height (in)33 29/32
  • Width (in)15 45/64
  • Depth (in)24 2/5
  • Platform Length (in)11 51/64
  • Platform Width (in)15 45/64
  • DescriptionBench 35Lb/16kg Capacity, 0.001Lb/0.5G Readability, 220V
  • Warranty2 Years
Reviews
Q&A