Adam Equipment GBC Industrial Counting Scales

Fully featured counting scale includes a numeric keypad for easy unit weight and sample quantity entry
  • Date and time
  • Selectable multi-language text for printing
  • Preset counting to a value
  • Large backlit LCD display
  • Overload protection
  • Non-slip adjustable levelling feet
  • Large stainless steel platform
  • Pillar mounted
  • Full color coded keypad with numeric entry
  • Precision load cell technology
  • Simple user-friendly operation
  • Splashproof to protect from accidental spills
  • Easy access to the rechargeable battery
  • RS-232 bi-directional interface
  • External calibration
  • Auto sleep / power down function to save battery life
  • Low battery indication
  • Grade 304 stainless steel pan
The bright large backlit display shows unit weight, total weight, and number of pieces. A grade 304 stainless steel top pan with mild steel base and pillar mounted ABS plastic indicator make the GBC a durable industrial floor counting scale.
Call For Price

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (kg) Capacity (lbs) Power (VAC)
Availability Pricing
Adam Equipment GBC 35A Bench 35Lb/16kg Capacity, 0.001Lb/0.5G Readability, 115V 1181022 Mfr # GBC 35A
COMPARE
16 35 100 to 240
Call For Price
Adam Equipment GBC 35a -220V Bench 35Lb/16kg Capacity, 0.001Lb/0.5G Readability, 220V 1181023 Mfr # GBC 35A -220V
COMPARE
16 35 230
Call For Price
Adam Equipment GBC Bench 70lb /32kg Capacity, 0.002Lb/1g Readability, 115V 1181024 Mfr # GBC 70A
COMPARE
32 70 100 to 240
Call For Price
Adam Equipment GBC 130a Bench 130lb/60kg Capacity, 0.005Lb/2g Readability, 115V 1181026 Mfr # GBC 130A -115V
COMPARE
60 130 115
Call For Price
Adam Equipment GBC 130A  -220V Bench 130lb/60kg Capacity, 0.005Lb/2g Readability, 220V 1181027 Mfr # GBC 60
COMPARE
60 230
Call For Price
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat