Adam Equipment CCT 32 Cruiser Bench Counting Scale; 32 kg x 1 g

Representative image only.

Adam Equipment CCT 32 Cruiser Bench Counting Scale; 32 kg x 1 g

Adam Equipment | Mfr: CCT 32| Item: 1180175

Quick and accurate counting in a compact, rugged design

Call For Price

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Adam Equipment CCT 32 Cruiser Bench Counting Scale; 32 kg  x 1 g
Adam Equipment CCT 32 Cruiser Bench Counting Scale; 32 kg x 1 g
1180175

Call For Price
+ +
Adam Equipment ATP2 Thermal Printer, 24 x 24 Dot
1112078

₹76,000.00INR / Each
=
Total Price 103400.00 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter and internal rechargeable battery.

Key Features

  • Three-window, backlit LCD provides quick results of weight, unit weight, and count
  • Solid ABS housing is durable for industrial use
  • Built-in memory stores products and settings
  • 1:600,000 internal counting resolution offers precise results
  • Preset tare function speeds process of repetitive weighing
  • Programmable auto power-off saves energy
  • Rechargeable battery lasts up to 90 hours on a single charge
  • Designed with 32 kg capacity and 1 g readability
  • 5 year warranty

More About this Item

These CCT Cruiser bench counting scales provide a quick and accurate method to check the number of pieces in a carton or container. User-friendly software keeps track of the count, automatically optimizing the unit weight. The weight can be displayed in pounds, grams, or kilograms. Color-coded keys allow for quick recognition of frequently used functions. Programmable backlit display can be customized to be always on, always off, or to light only when weighing.

Other features include automatic zero tracking, audible alarm for pre-set counts, automatic tare, pre-set tare, an accumulation facility that allows the count to be stored and recalled as an accumulated total. Supplied with a RS-232 bidirectional interface and real time clock.

5 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.
Specifications
  • Capacity (g)32000
  • Capacity (kg)32
  • Capacity (lbs)70
  • Readability (g)1
  • Repeatability (g)2
  • Linearity (g)3
  • Weighing Unitsg, kg, lb
  • Calibration TypeExternal calibration
  • OutputRS-232 / Optional USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryLead Acid (Included)
  • Power (VAC)100 to 240
  • Length (InchShort)14
  • Height (in)4 45/64
  • Width (in)12 2/5
  • Depth (in)14
  • Pan Length (in)11 51/64
  • Pan Width (in)8 19/64
  • Display Height (in)19/32
  • Readability (kg)1/1000
  • DescriptionCruiser Bench Counting Scale; 32 kg x 1 g
  • Warranty5 Years
Reviews
Q&A